Litze® Brass Handle Kit in Luxe Steel

Part #DHL6034SL  |  Item #8098234  |  Manufacturer Part #HL6034-SL

$224.64 EACH

Color/Finish: Luxe Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 1152

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Temp and vol debossed letters

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze®

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

Height: 4-11/16 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

WaterSense Labeled: No

Weight: 1.69

Width: 4-5/8 in