Brass Repair Kit for T65735LF, T65735LF-ECO
Litze Brass Repair Kit for T65735LF, T65735LF-ECO
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T65735LF, T65735LF-ECO
- Collection:
- Litze
- Depth:
- 31/100
- Faucet Part Type:
- Repair Kit
- Height:
- 2-31/100
- Material:
- Brass
- UPC:
- 034449831871
- Width:
- 2-31/100