This product requires certification to purchase.

BRIZO LITZE:

Brizo

Litze BRIZO LITZE:

  • Fast #
  • Part #DRP101053PC
  • Item #8098550
  • Manufacturer Part #RP101053PC
5 out of 5 Customer Rating
Brand image
Brizo

Litze BRIZO LITZE:

  • Fast #
  • Part #DRP101053PC
  • Item #8098550
  • Manufacturer Part #RP101053PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Brizo
Collection:
Litze
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1/2 in
Height:
1-1/2 in
Material:
Metal
UPC:
034449931946