BRIZO LITZE: ESCUTCHEON - 3 FUNCTION DIVERTER
Litze BRIZO LITZE: ESCUTCHEON - 3 FUNCTION DIVERTER
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Height:
- 4-1/2
- Material:
- Brass
- Type:
- DRP76546SL
- UPC:
- 034449926591
- Width:
- 2-1/2