BRIZO LITZE: HAND SHOWER HOLDER ASSEMBLY
Litze® BRIZO LITZE: HAND SHOWER HOLDER ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 2880-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 1/2 in
- Height:
- 1-3/50 in
- UPC:
- 034449926416
- Width:
- 2-1/2 in