BRIZO LITZE: PRESSURE BALANCE VALVE ONLY TRIM - LESS HANDLE

Brizo

Litze® BRIZO LITZE: PRESSURE BALANCE VALVE ONLY TRIM - LESS HANDLE

Brand image
Brizo

Litze® BRIZO LITZE: PRESSURE BALANCE VALVE ONLY TRIM - LESS HANDLE

  • Part #DT60P035PNLHP
  • Manufacturer Part #T60P035-PNLHP
4.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 CA: 3 PT: 192
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Single-function pressure balance cartridge
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Red/Blue temperature markings

Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-69/100 in
Diameter:
6-1/2 in
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Brass
Handle Type:
Lever
Maximum Height:
6-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Style Name:
Litze®
Trim Only:
Yes
Type:
DT60P035PNLHP
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
2.346 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';