BRIZO LITZE: PRESSURE BALANCE VALVE TRIM HANDLE KIT - INDUSTRIAL LEVER
Litze® BRIZO LITZE: PRESSURE BALANCE VALVE TRIM HANDLE KIT - INDUSTRIAL LEVER
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1404-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-14/25 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449895729
- Width:
- 1-5/16 in