BRIZO LITZE: SENSORI THERMOSTATIC VALVE TRIM HANDLE KIT - INDUSTRIAL LEVER
Litze® BRIZO LITZE: SENSORI THERMOSTATIC VALVE TRIM HANDLE KIT - INDUSTRIAL LEVER
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1566-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP model
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Handle Type:
- Lever
- Height:
- 3 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449927307
- Width:
- 2-11/25 in