BRIZO LITZE: SENSORI THERMOSTATIC VALVE TRIM HANDLE KIT - LEVER
Litze® BRIZO LITZE: SENSORI THERMOSTATIC VALVE TRIM HANDLE KIT - LEVER
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP model
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Handle Type:
- Lever
- Height:
- 1-47/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449927192
- Width:
- 2-22/25