This product requires certification to purchase.

BRIZO LITZE: SLIDE BAR ASSEMBLY

Brizo

Litze® BRIZO LITZE: SLIDE BAR ASSEMBLY

  • Fast #
  • Part #DRP90866SL
  • Item #8098262
  • Manufacturer Part #RP90866SL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® BRIZO LITZE: SLIDE BAR ASSEMBLY

  • Fast #
  • Part #DRP90866SL
  • Item #8098262
  • Manufacturer Part #RP90866SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
3-1/4 in
Height:
25 in
UPC:
034449926515