Drawer Pull in Stainless Steel
Litze® Drawer Pull in Stainless Steel
Package Quantity Info:
Each: 1 Case: 12 Pallet: 6240-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Mounting hardware (8-32 UNC screw) included with product
- All metal construction
- PCTK and NKTK finishes are metal construction with teak wood accent
- Finishes match full Litze™ suite
Documents
Specifications
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 3/4
- Diameter - Base:
- 3/4
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/2
- Length:
- 1-3/4
- Material:
- Zinc
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Style:
- Modern
- UPC:
- 034449927383
- Width:
- 3/4