Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Steel® (Handle Sold Separately)
Litze® Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Steel® (Handle Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® universal rough
- Handle adjusts temperature
- Red/blue temperature markings
- RP81665 extension kit extends rough installation up to 1-3/4"
- Must order handle separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.3 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449992978
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in