This product requires certification to purchase.

Pressure Balance Valve Trim Handle Kit - Industrial Lever in Polished Chrome

Brizo

Litze® Pressure Balance Valve Trim Handle Kit - Industrial Lever in Polished Chrome

  • Fast #
  • Part #DHL75P34PC
  • Item #7833806
  • Manufacturer Part #HL75P34-PC
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Pressure Balance Valve Trim Handle Kit - Industrial Lever in Polished Chrome

  • Fast #
  • Part #DHL75P34PC
  • Item #7833806
  • Manufacturer Part #HL75P34-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1404
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-14/25 in
Material:
Zinc
Number of Handles:
Two Handle
UPC:
034449895699
Width:
1-5/16 in