Brizo
Litze® BRIZO LITZE: TWO-HANDLE WALL MOUNT TUB FILLER HANDLE KIT - INDUSTRIAL LEVER
Part #DHL70434NK | Item #7833723 | Manufacturer Part #HL70434-NK
Type:
FaucetPackaging Info:
- Quantity Per
- Each: 1,
- Case: 3,
- Pallet: 1080
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
Specifications
ADA Compliant: Yes
Collection: Litze®
Color Finish: Luxe Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 3-3/50 in
Faucet Type: Tub Filler
Handle Material: Zinc
Handle Type: Metal Lever
Height: 1-22/25 in
Maximum Height: 1-22/25 in
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Style: Modern
Type: Faucet
Weight: 2.13
Width: 1-13/100 in