Litze BRIZO LITZE: TWO-HANDLE WALL MOUNT TUB FILLER HANDLE KIT - T-LEVER

Part #DHL70433NK  |  Item #7833684  |  Manufacturer Part #HL70433-NK

$237.60 EACH

Type:

Faucet
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 3-69/100 in

Faucet Type: Tub Filler

Handle Type: Metal Lever

Height: 1-22/25 in

Material: Zinc

Maximum Height: 1-22/25 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Type: Faucet

Weight: 2.052

Width: 2-1/2 in