BRIZO LITZE: WIDESPREAD HANDLE KIT - INDUSTRIAL LEVER

You last purchased this on
 
Brizo

BRIZO LITZE: WIDESPREAD HANDLE KIT - INDUSTRIAL LEVER

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

BRIZO LITZE: WIDESPREAD HANDLE KIT - INDUSTRIAL LEVER

  • Fast #
  • Part #DHL5334GLNM
  • Item #9529934
  • Manufacturer Part #HL5334-GL-NM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Handles secure to valves with rare earth magnets
  • Include optional red and blue glide rings
  • Hot and cold debossed letters
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
1-1/4 in
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
2-1/2 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
2-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Type:
DHL5334GLNM
Weight:
0.822 lb