This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

  • Fast #
  • Part #D65332LFGLLHP
  • Item #9530172
  • Manufacturer Part #65332LF-GLLHP
3.4 out of 5 Customer Rating
Brand image
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

  • Fast #
  • Part #D65332LFGLLHP
  • Item #9530172
  • Manufacturer Part #65332LF-GLLHP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • MUST ORDER HANDLES SEPARATELY
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
Height:
7 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
5 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449978194
Vandal Resistant:
No
WaterSense Labeled:
Yes