Single Handle Pull Down Kitchen Faucet in Matte Black with Brilliance® Luxe Gold®
Litze® Single Handle Pull Down Kitchen Faucet in Matte Black with Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-jointed articulating arm with finished, semi-flexible metal hose
- MagneDock® technology - magnetic docking system
- Two-function wand: Spray and stream
- 1-hole installation
- Overall height varies with arm position maximum height = 21-1/2 in, maximum arm reach = 10-1/2 in, hose length = 23 in arm swivels 360°
- Accommodates up to 3 in deck thickness
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brilliance Luxe Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 7-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- UPC:
- 034449881197