This product requires certification to purchase.

CCY 1.8 GPM Delta Brizo Litze: Smarttouch® Articulating Faucet With Finished Hose Chrome

Brizo

Litze® CCY 1.8 GPM Delta Brizo Litze: Smarttouch® Articulating Faucet With Finished Hose Chrome

  • Fast #
  • Part #D64144LFPC
  • Item #7886587
  • Manufacturer Part #64144LF-PC
4.6 out of 5 Customer Rating
Brand image
Brizo

Litze® CCY 1.8 GPM Delta Brizo Litze: Smarttouch® Articulating Faucet With Finished Hose Chrome

  • Fast #
  • Part #D64144LFPC
  • Item #7886587
  • Manufacturer Part #64144LF-PC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual-jointed articulating arm with finished, semi-flexible metal hose
  • SmartTouch® Technology with TempID™ - tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology - magnetic docking system
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height varies with arm position Maximum height = 21 1/2", maximum arm reach = 10 1/2", hose length = 23"; arm swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
21-1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
1-1/2 in
Spout Reach:
7-13/100 in
Spout Swivel:
360°
Spout Type:
Fixed
UPC:
034449881371