Delta Brizo Litze: Articulating Finished Hose And Wand Assembly Stainless
Litze® Delta Brizo Litze: Articulating Finished Hose And Wand Assembly Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matching finished metal hose and sprayer wand for Litze® Articulating kitchen faucets
- Can be used to switch industrial black hose to a matching finished metal hose
Specifications
- ADA Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-14/25
- Flow Rate:
- 1.8 gpm
- Height:
- 3-14/25
- Type:
- Faucet
- UPC:
- 034449899475