Delta Brizo Litze: Luxe Nickel
Litze® Delta Brizo Litze: Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 14/25
- Height:
- 6-1/2
- Type:
- Faucet
- UPC:
- 034449917216