Delta Brizo Litze: Pressure Balance Integrated Valve Handle - T-Lever Luxe Gold
Litze® Delta Brizo Litze: Pressure Balance Integrated Valve Handle - T-Lever Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-22/25
- Handle Type:
- Lever
- Height:
- 2-1/4
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449917902