This product requires certification to purchase.

Delta Brizo Litze: Articulating Finished Hose And Wand Assembly Polished Nickel

Brizo

Litze® Delta Brizo Litze: Articulating Finished Hose And Wand Assembly Polished Nickel

  • Fast #
  • Part #DRP101564PN
  • Item #7886352
  • Manufacturer Part #RP101564PN
3.6 out of 5 Customer Rating
Brand image
Brizo

Litze® Delta Brizo Litze: Articulating Finished Hose And Wand Assembly Polished Nickel

  • Fast #
  • Part #DRP101564PN
  • Item #7886352
  • Manufacturer Part #RP101564PN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matching finished metal hose and sprayer wand for Litze® Articulating kitchen faucets
  • Can be used to switch industrial black hose to a matching finished metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-14/25 in
Flow Rate:
1.8 gpm
Height:
3-14/25 in
UPC:
034449899468