This product requires certification to purchase.

Delta Brizo Litze: Pressure Balance Integrated Valve Handle - Lever Chrome

Brizo

Litze® Delta Brizo Litze: Pressure Balance Integrated Valve Handle - Lever Chrome

  • Fast #
  • Part #DRP100758PC
  • Item #7886504
  • Manufacturer Part #RP100758PC
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Delta Brizo Litze: Pressure Balance Integrated Valve Handle - Lever Chrome

  • Fast #
  • Part #DRP100758PC
  • Item #7886504
  • Manufacturer Part #RP100758PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2 in
Handle Type:
Lever
Height:
2-1/4 in
Number of Handles:
Single Handle
UPC:
034449918213