Delta Brizo Odin: Thermostatic With 3F Diverter Escutcheon Luxe Gold
Litze® Delta Brizo Odin: Thermostatic With 3F Diverter Escutcheon Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 14/25
- Height:
- 6-1/2
- Type:
- Faucet
- UPC:
- 034449915533
- Width:
- 6-63/100