Delta Brizo Odin: Thermostatic With 6F Diverter Escutcheon Luxe Gold
Litze® Delta Brizo Odin: Thermostatic With 6F Diverter Escutcheon Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 14/25 in
- Height:
- 6-1/2 in
- UPC:
- 034449915571
- Width:
- 6-63/100 in