DIVERTER TRIM NUT
Litze® DIVERTER TRIM NUT
Package Quantity Info:
Each: 1 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-19/100
- Handle Material:
- Brass
- Height:
- 1-1/2
- Type:
- DRP90253GL
- UPC:
- 034449841047