Litze Diverter Tub Spout in Chrome

Part #DRP81437PC  |  Item #7223548  |  Manufacturer Part #RP81437PC

$212.00 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pull-down diverter tub spout with textural knurling detail
  • 7 1/2" long
  • Solid brass construction

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 8-14/25 in

End Connection 1: FNPT, Slip, Sweat

End Connections: Sweat;Slip;FNPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fits Brand: Brizo

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-63/100 in

Installation Type: Wall Mount

Length: 8-9/16 in

Material: Brass

Maximum Height: 3-63/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Spout Reach: 7-9/16 in

Spout Type: Pull-down tub spout

WaterSense Labeled: No

Weight: 3.28

Width: 2-5/16 in