This product requires certification to purchase.

Diverter Tub Spout in Luxe Nickel

Brizo

Litze Diverter Tub Spout in Luxe Nickel

  • Fast #
  • Part #DRP81437NK
  • Item #7223497
  • Manufacturer Part #RP81437NK
4.1 out of 5 Customer Rating
Brand image
Brizo

Litze Diverter Tub Spout in Luxe Nickel

  • Fast #
  • Part #DRP81437NK
  • Item #7223497
  • Manufacturer Part #RP81437NK
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 1 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Pisgah Forest, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pull-down diverter tub spout with textural knurling detail
  • 7 1/2" long
  • Solid brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
8-14/25 in
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
10 gpm
GSA Approved:
No
Height:
3-63/100 in
Installation Type:
Wall Mount
Length:
8-9/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-9/16 in
Spout Type:
Pull-down tub spout
UPC:
034449826181
WaterSense Labeled:
No
Width:
2-5/16 in