This product requires certification to purchase.

Diverter Tub Spout in Polished Nickel

Brizo

Litze Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP81437PN
  • Item #7223545
  • Manufacturer Part #RP81437PN
4.5 out of 5 Customer Rating
Brand image
Brizo

Litze Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP81437PN
  • Item #7223545
  • Manufacturer Part #RP81437PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 416
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pull-down diverter tub spout with textural knurling detail
  • 7 1/2" long
  • Solid brass construction
  • Coordinates with products from the Litze line seamlessly
  • Tub spout equipped with a classic "pull-up" style diverter
  • All hardware required for installation is included
  • Made in America
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
8-14/25 in
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
10 gpm
GSA Approved:
No
Height:
3-63/100 in
Installation Type:
Wall Mount
Length:
8-9/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-9/16 in
Spout Type:
Pull-down tub spout
Tub Spout Reach:
7-9/16 in
Tub Spout Type:
Diverter
UPC:
034449826198
Width:
2-5/16 in