DRAWER PULL
Litze® DRAWER PULL
Package Quantity Info:
Each: 1 Case: 12 Pallet: 4800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel, Teak Wood
- Depth:
- 3/4
- Height:
- 1-1/2
- Material:
- Zinc
- Type:
- D699135NKTK
- UPC:
- 034449822428