Litze® Dual Function Thermostatic Valve Trim in Brilliance Luxe Gold

Part #DT75535GLLHP  |  Item #7211802  |  Manufacturer Part #T75535-GLLHP

$596.16 EACH

Color/Finish: Luxe Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 162
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • MUST ORDER HANDLES SEPARATELY
  • RP90545 extension kit extends rough installation up to 1 in Must order appropriate finish to match trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Litze®

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 4-19/50 in

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Type: Tub & Shower Faucet

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 7.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Less Handles

Height: 6-14/25 in

High Pressure: 60

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Maximum Height: 6-14/25 in

NSF Certified: No

Number of Handles: Two Handle

Scald Guard: Yes

Shower Arm Reach: 4-3/8 in

Side Spray: No

Smart Home Enabled: No

Style: Modern

Trim Only: Yes

Type: Faucet

UL Listed: No

Valve Size: 1/2 in

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Weight: 2.706