Floor Mount Filler in Brilliance® Polished Nickel (Handles Sold Separately)
Litze® Floor Mount Filler in Brilliance® Polished Nickel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Floor mounted 1-hole installation
- Solid brass construction
- High flow ceramic mixing cartridge
- Hot and cold indicators
- Indexing handshower holder
- Auto resetting diverter
- Includes multi-function H<sub>2</sub>Okinetic® handshower with textural knurling detail; 2.0 gpm @ 80 psi; 7.6 L/min @ 550 kPa
- 60" - 82" stretchable, finished metal hose
- 14.5 gpm @ 60 psi; 55.0 L/min @ 414 kPa with R70100
- 12.0 gpm @ 60 psi; 45.0 L/min @ 414 kPa with R70100-WS
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 15.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- No
- Height:
- 39-3/4
- Hose Length:
- 82
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spout Height:
- 36-5/16
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/4
- UPC:
- 034449826945
- WaterSense Labeled:
- Yes