Free Standing Tub Filler Metal Single Handle in Polished Nickel
Litze Free Standing Tub Filler Metal Single Handle in Polished Nickel
Package Quantity Info:
EA: 1 CA: 6 PT: 1800-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one handle for LHP model
- Handle is ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 4-11/100 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- T-Lever
- Height:
- 2-17/50 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 2-17/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.568 lb