HAND SHOWER HOLDER ASSEMBLY
Litze HAND SHOWER HOLDER ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 2880-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1/2 in
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 1-3/50 in
- Material:
- Brass
- UPC:
- 034449834247