HANDLE BASE SPLINE SCREW SEAL NUT - ROMAN TUB
Litze HANDLE BASE SPLINE SCREW SEAL NUT - ROMAN TUB
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Handle Material:
- Zinc
- Height:
- 1/2
- Material:
- Zinc
- Type:
- DRP90074NK
- UPC:
- 034449833943