This product requires certification to purchase.

Handle Kit in Brilliance® Luxe Gold®

Brizo

Litze® Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHW7032GL
  • Item #9530119
  • Manufacturer Part #HW7032-GL
4.5 out of 5 Customer Rating
Brand image
Brizo

Litze® Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHW7032GL
  • Item #9530119
  • Manufacturer Part #HW7032-GL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Model number = one handle for LHP model
  • The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
  • Requires Certification

Specifications

Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Mount:
Floor Mount
Faucet Part Type:
Handle
Handle Type:
Knob
Height:
2-19/100 in
Material:
Brass
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
034449995047
Width:
3 in