Handle Kit in Chrome
Litze™ Handle Kit in Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 3300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-69/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449824170
- WaterSense Labeled:
- No
- Width:
- 3-19/100 in