Litze™ Handle Kit in Luxe Gold

Part #DHL632GL  |  Item #7211407  |  Manufacturer Part #HL632-GL

$262.80 EACH

Color/Finish: Luxe Gold

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 1-22/25 in

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

GSA Approved: No

Handle Type: Lever

Height: 3 in

IAPMO Listed: No

Material: Zinc

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Trim Only: No

WaterSense Labeled: No

Weight: 3.354

Width: 2-11/16 in