Thermostatic Valve Trim Lever Handle in Luxe Nickel

You last purchased this on
 
Brizo

Thermostatic Valve Trim Lever Handle in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Thermostatic Valve Trim Lever Handle in Luxe Nickel

  • Fast #
  • Part #DHL6032NK
  • Item #7211928
  • Manufacturer Part #HL6032-NK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Model number = one set of handles for LHP models
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
2-1/4 in
Faucet Part Type:
Handle
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Type:
Lever
Height:
4 in
IAPMO Listed -:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.161 lb
Width:
4-63/100 in