TempAssure® Thermostatic Valve Trim T-Lever Handle in Brilliance® Luxe Nickel®
Litze TempAssure® Thermostatic Valve Trim T-Lever Handle in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1152-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- Textural knurling detail
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-1/2
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449824507
- WaterSense Labeled:
- No
- Width:
- 4-1/8