Litze™ Handle Kit in Luxe Nickel

Part #DHL633NK  |  Item #7212206  |  Manufacturer Part #HL633-NK

$312.48 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 1566

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Textural knurling detail

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-22/25 in

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

GSA Approved: No

Handle Type: T-Lever

Height: 3-11/16 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 3-69/100 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Trim Only: No

WaterSense Labeled: No

Weight: 2.36

Width: 3-1/2 in