Litze™ Handle Kit in Luxe Nickel

Part #DHL932NK  |  Item #7211575  |  Manufacturer Part #HL932-NK

$89.28 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
  • Pallet: 3300
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-81/100 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

Height: 1-69/100 in

IAPMO Listed: No

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Trim Only: No

WaterSense Labeled: No

Weight: 0.488

Width: 3-19/100 in