Handle Kit in Luxe Nickel

Brizo

Litze™ Handle Kit in Luxe Nickel

Brand image
Brizo

Litze™ Handle Kit in Luxe Nickel

  • Part #DHL934NK
  • Item #7211515
  • Manufacturer Part #HL934-NK
4.9 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 32ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6 PT: 1800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model number = one set of handles for LHP models
  • Handles are ADA compliant
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Litze™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
1-81/100 in
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
2-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
0.562 lb
Width:
3-1/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';