Handle Kit in Polished Chrome
Litze® Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 630-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Model number = one pair of handles for LHP faucets
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-3/8
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449995214
- Width:
- 3-1/8