3 And 6 Setting Diverter Trim Handle Kit - Lever in Brilliance® Polished Nickel®
Litze® 3 And 6 Setting Diverter Trim Handle Kit - Lever in Brilliance® Polished Nickel®
Package Quantity Info:
Each: 1 Case: 12 Pallet: 3300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP model
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-69/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449824163
- WaterSense Labeled:
- No
- Width:
- 3-19/100 in