Litze™ Handle Kit in Polished Nickel

Part #DHL933PN  |  Item #7212017  |  Manufacturer Part #HL933-PN

$117.36 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Textural knurling detail

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-81/100 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: T-Lever

Height: 2-3/4 in

IAPMO Listed: No

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Trim Only: No

WaterSense Labeled: No

Weight: 0.562

Width: 3-1/4 in