This product requires certification to purchase.

Hole Cover in Brilliance® Luxe Gold

Brizo

Litze Hole Cover in Brilliance® Luxe Gold

  • Fast #
  • Part #DRP90934GL
  • Item #7378467
  • Manufacturer Part #RP90934GL
3.9 out of 5 Customer Rating
Brand image
Brizo

Litze Hole Cover in Brilliance® Luxe Gold

  • Fast #
  • Part #DRP90934GL
  • Item #7378467
  • Manufacturer Part #RP90934GL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 2880
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 1/3" overall height
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/4 in
Diameter
2-1/4 in
Flow Rate
1.8 gpm
Height
19/50 in
Pressure - Maximum
60 psi
Characteristics & Features
Collection
Litze
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Part Type
Faucet Hole Cover
Material
Brass
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449846318