This product requires certification to purchase.

Hot Water Dispenser

Brizo

Litze Hot Water Dispenser

  • Fast #
  • Part #D61343LFHPC
  • Item #8950922
  • Manufacturer Part #61343LF-H-PC
5 out of 5 Customer Rating
Brand image
Brizo

Litze Hot Water Dispenser

  • Fast #
  • Part #D61343LFHPC
  • Item #8950922
  • Manufacturer Part #61343LF-H-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 96
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Engineered to pair with InSinkErator® HWT300-F3000S, HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Litze
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dispenser Type:
Hot Only
Faucet Connection:
PEX
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-3/50 in
Spout Reach:
5 in
Spout Type:
High Arc, Swivel
Type:
Faucet
UPC:
034449938501