Litze Lever Handles in Polished Nickel

Part #DHL5333PNNM  |  Item #9529847  |  Manufacturer Part #HL5333-PN-NM

$193.68 EACH

Type:

DHL5333PNNM
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 405
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
  • Model number = one pair of handles for LHP faucets
  • Handles are ADA compliant
  • Textural knurling detail
  • Red/blue temperature indicating glide rings can be ordered separately with RP101685

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-1/4 in

Faucet Part Type: Handle Kit

Faucet Type: Widespread

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 2-14/25 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 2-14/25 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: DHL5333PNNM

Weight: 1.591

Width: 2-1/2 in